Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
Coast™ 19271 PX20 Professional Use Dual Color (Red/White) LED Flashlight in Clam Pack - Black
Remove

      Items
Coast™ 19271 PX20 Professional Use Dual Color (Red/White) LED Flashlight in Clam Pack - Black Coast™ 19271 PX20 Professional Use Dual Color (Red/White) LED Flashlight in Clam Pack - Black


Coast™ 19271 PX20 Professional Use Dual Color (Red/White) LED Flashlight in Clam Pack - Black
Coast™ 19271 PX20 Professional Use Dual Color (Red/White) LED Flashlight in Clam Pack - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB893709
List Price $32.49    Save 33%
Price: $21.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Coast™ 19271 PX20 Professional Use Dual Color (Red/White) LED Flashlight in Clam Pack - Black

The PX20 dual color led flashlight combines five super bright white LEDs with one red LED, each color controlled with its own switch. The white light is for general flashlight use, while the red LED is perfect when you only need minimal light, such as when reading a map. Coast's Max Beam Optic System combined with the 5 high quality white LED's gives you a broad, diffused beam that lights up a large area with no dark spots. Built tough, an impact-resistant, lightweight aluminum casing resists rust and corrosion. Tested and rated to ANSI/FL1 standards, the PX20 also features unbreakable LED's and rubberized O-ring for reliable water resistance and durability. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • 125 lumen light output; white LED
  • 5 hour 30 minute runtime
  • 53 meter (173 ft) beam distance
  • 3 X AAA batteries (included)
  • Max Beam Optic System
  • Lightweight tactical aluminum casing
  • Heavy duty front dual switch; each LED controlled by its own switch
  • Impact and water resistant
  • 3.2 ounces (including batteries); 3.95 inch length
  • 1 inch diameter
Product Specifications
DESCRIPTION Professional Use Dual Color (Red/White) LED Flashlight
BRAND Coast™
MANUFACTURERS PART NUMBER 19271
BATTERY TYPE REQUIRED AAA
# BATTERIES REQUIRED 3
COLOR FINISH Black
LUMENS 125
RUNTIME FULL POWER 5 Hours 30 Minutes
MODEL PX20
INCLUDED Sheath
BEAM DISTANCE 53m
APPROVALS ANSI/FL1
PACKAGING Clam Pack


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)