

 |
Browse Flashlights & Portable Work Lights (602 Items) |
|
 |
Coast 19281 HP17TAC High Performance LED Flashlight w/ Tactical Strobe in Box - Black |
| |
|
 |
|
 |
|
 |
|
|
|
Coast 19281 HP17TAC High Performance LED Flashlight w/ Tactical Strobe in Box - Black
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB893717
|
|
|
| List Price $116.49 Save 33% |
|
Price: $77.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Coast 19281 HP17TAC High Performance LED Flashlight w/ Tactical Strobe in Box - Black
We replaced our signature Red Ring of Quality™ with black and subdued the Coast logo to create a tactical style that will fit right into any situation where stealth and concealment are necessary. A quick cycle switch allows you to select between a high output setting of 615 lumens, a high powered strobe mode, or a low output of 64 lumens. Coast's Pure Beam Focusing Optic System with Fingertip Speed Focus Control provides superior beam consistency from spot to flood, with no dark rings typically associated with focusing flashlights, and you can lock the beam focus in any position you want with our Beam Lock System. The Bulls Eye spot beam pattern gives you a great focused spot with a maximum beam distance of 269 meters (882 feet), while producing an outer ring of flood light which allows you to see a broader area to the sides. Built tough, an impact-resistant, lightweight aluminum casing resists rust and corrosion. Tested and rated to ANSI/FL1 standards, the HP17 also features an unbreakable LED and rubberized O-ring for reliable water resistance and durability. Backed by Coast's lifetime guarantee against defects in materials and workmanship.
Features:- Light output: High - 615 lumens; Low - 64 lumens
- Runtime: High - 15 hours 15 minutes; Low - 51 hours 15 minutes
- Beam distance: High - 269 meters (882 ft); Low - 47 meters (154 ft)
- 3 X D batteries (included)
- Cyclone™ Heat Sink System
- Aluminum casing; Front switch
- High, strobe, and low output modes
- Impact and water resistant
- 1.95 lbs (including batteries); 13.12 inch length
- Diameter: Body - 1.53 inches; Bezel - 2.12 inches
|
| Product Specifications |
| DESCRIPTION |
High Performance Focusing LED Flashlight w/ Tactical Strobe |
| BRAND |
Coast |
| MANUFACTURERS PART NUMBER |
19281 |
| BATTERY TYPE REQUIRED |
D |
| # BATTERIES REQUIRED |
3 |
| COLOR FINISH |
Black |
| LUMENS |
615 |
| RUNTIME FULL POWER |
15 Hours 15 Minutes |
| MODEL |
HP17TAC |
| PACKAGING |
Box |
| BEAM DISTANCE |
269m |
|
|
|
|
 |
|
|