Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® M2A01C 2 Cell AA Mini Flashlight & Accessory Combo Black

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Maglite® M2A01C 2 Cell AA Mini Flashlight & Accessory Combo Black

Item #: WB534102BK

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
MAGLITE® FLASHLIGHTS

Mini-Maglite® 2 Cell AA Flashlight Combo Pack
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. Mini-Maglite® 2 Cell AA Flashlight features a candle mode that converts quickly to candle-style lighting. Combo pack includes: a Mini Maglite® AA flashlight; pocket clip; lanyard wrist strap; lens holder; red, blue, and clear lenses; and two AA cell batteries. Limited Lifetime Warranty.

Product Specifications

    • DESCRIPTIONMini Maglite® Flashlight Accessory Combo Pack Black
    • BRANDMaglite®
    • # BATTERIES REQUIRED2
    • COLOR FINISHBlack
    • BULB TYPEHigh Intensity Krypton
    • LUMENS12
    • OVERALL LENGTH INCHES5-3/4
    • HEAD DIAMETER INCHES1
    • BARREL DIAMETER INCHES23/32
    • WEIGHT WITHOUT BATTERY2.1 oz
    • WEIGHT WITH BATTERY3.8 oz
    • RUNTIME FULL POWER5 Hours 15 Minutes
    • TYPEIncandescent Flashlight
    • GIFT ITEMYes
    • MANUFACTURER PART NUMBERM2A01C
    • BATTERY TYPE REQUIREDAA
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.