Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® M2A11C 2 Cell AA Mini Flashlight & Accessory Combo Blue

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Maglite® M2A11C 2 Cell AA Mini Flashlight & Accessory Combo Blue

Item #: WB534102BL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
Accessories
MAGLITE® FLASHLIGHTS

Mini-Maglite® 2 Cell AA Flashlight Combo Pack
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. Mini-Maglite® 2 Cell AA Flashlight features a candle mode that converts quickly to candle-style lighting. Combo pack includes: a Mini Maglite® AA flashlight; pocket clip; lanyard wrist strap; lens holder; red, blue, and clear lenses; and two AA cell batteries. Limited Lifetime Warranty.

Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONMini Maglite® Flashlight Accessory Combo Pack Blue
    • BRANDMaglite®
    • # BATTERIES REQUIRED2
    • COLOR FINISHBlue
    • BULB TYPEHigh Intensity Krypton
    • LUMENS12
    • OVERALL LENGTH INCHES5-3/4
    • HEAD DIAMETER INCHES1
    • BARREL DIAMETER INCHES23/32
    • WEIGHT WITHOUT BATTERY2.1 oz
    • WEIGHT WITH BATTERY3.8 oz
    • RUNTIME FULL POWER5 Hours 15 Minutes
    • TYPEIncandescent Flashlight
    • BATTERY TYPE REQUIREDAA
    • GIFT ITEMYes
    • MANUFACTURER PART NUMBERM2A11C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!