Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(622 Items)
Sub Category
Flashlights-Handheld (318)
Remove
2 Cell AA Mini Maglite® Flashlight & Holster Combo Pack Black
Remove

      Items
2 Cell AA Mini Maglite® Flashlight & Holster Combo Pack Black 2 Cell AA Mini Maglite® Flashlight & Holster Combo Pack Black


2 Cell AA Mini Maglite® Flashlight & Holster Combo Pack Black
2 Cell AA Mini Maglite® Flashlight & Holster Combo Pack 2 Cell AA Mini Maglite® Flashlight & Holster Combo Pack MagLite Flashlight, AA Mini Maglite Flashlight Replacement Bulb in Tailcap of MagLite Flashlight, AA Mini Maglite Flashlight    
see additional photos
2 Cell AA Mini Maglite® Flashlight & Holster Combo Pack Black
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB499119BK
Price: $11.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

MAGLITE® FLASHLIGHTS
Mini-Maglite® 2 Cell AA Flashlight with Holster
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. Mini-Maglite® 2 Cell AA Flashlight features a candle mode that converts quickly to candle-style lighting. Includes a holster made of full grain genuine leather. Holster is heavy duty, weather resistant and locked stitch threaded. Solid brass snap for quick attachment. Perfect accessory holster for most trades, crafts, security and law enforcement personnel. Accepts belts up to 2-1/4" wide. Limited Lifetime Warranty.

Product Specifications
DESCRIPTION Mini Maglite® Flashlight & Holster Combo Pack Black
BRAND Maglite®
MANUFACTURERS PART NUMBER M2A01H
BATTERY TYPE REQUIRED AA
# BATTERIES REQUIRED 2
COLOR FINISH Black
BULB TYPE High Intensity Krypton
LUMENS 12
OVERALL LENGTH INCHES 5-3/4
HEAD DIAMETER INCHES 1
BARREL DIAMETER INCHES 23/32
WEIGHT WITHOUT BATTERY 2.1 oz
WEIGHT WITH BATTERY 3.8 oz
RUNTIME FULL POWER 5 Hours 15 Minutes
TYPE Incandescent Flashlight
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Duracell® Procell® PC1500 AA Battery

Duracell® Procell® PC1500 AA Battery

From $0.39
select
Qty: Add to Cart
Energizer Industrial AA Alkaline Batteries

Energizer Industrial AA Alkaline Batteries

From $0.34
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)