Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® SP2210H 2 Cell AA Mini LED Flashlight Silver

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Maglite® SP2210H 2 Cell AA Mini LED Flashlight Silver

Item #: WB499116SL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 24.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGLITE® LED FLASHLIGHTS
Mini Maglite® 2 Cell AA-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life. Mini Maglite® AA Flashlights deliver performance oriented features in a sleek compact design. Features a multi-mode electronic switch with 25 % Power for low lighting, Blink Mode, and SOS Signal mode with International Morse Code Distress Signaling.

Product Specifications

    • DESCRIPTIONMini Maglite® LED Flashlight Silver
    • BRANDMaglite®
    • # BATTERIES REQUIRED2
    • COLOR FINISHSilver
    • BULB TYPELED
    • LUMENS77
    • OVERALL LENGTH INCHES6-11/16
    • HEAD DIAMETER INCHES1
    • BARREL DIAMETER INCHES45/64
    • WEIGHT WITHOUT BATTERY2.4 oz
    • WEIGHT WITH BATTERY4.15 oz
    • RUNTIME FULL POWER18 Hours
    • TYPEFlashlight
    • WATTS3
    • STYLEGeneral Purpose
    • GIFT ITEMYes
    • BATTERIES INCLUDEDYes
    • BEAM DISTANCE METERS141
    • RUN TIME HOURS18
    • BATTERY TYPE REQUIREDAA
    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERSP2210H
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

AA Maglite

Your review: The single LED is far superior to the old multi-bulb lights.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed