Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® SP32016 2 Cell AAA Mini LED Flashlight Black
See all 156 items in product family

Maglite® SP32016 2 Cell AAA Mini LED Flashlight Black

Item #: WBB815821

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.25
Product Information
Product Q&A
Accessories
2 Cell AAA Mini Maglite® LED Flashlight Black

Classic Simplicity - Twist the head to turn on, turn off, and focus. Includes Key Lead & Alkaline Battery. Modern Power - Next-generation LED for a whole new level of brightness.

Product Specifications

    • DESCRIPTIONMini Maglite® LED Flashlight Black
    • BRANDMaglite®
    • # BATTERIES REQUIRED2
    • COLOR FINISHBlack
    • BULB TYPELED
    • LUMENS84
    • HEAD DIAMETER INCHES1
    • RUNTIME FULL POWER3 Hours
    • TYPELED Flashlight
    • MANUFACTURER PART NUMBERSP32016
    • LENGTH INCHES5.75
    • BATTERY TYPE REQUIREDAAA
    • BEAM DISTANCE116m
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.