Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
2 Cell C Maglite® ML100™ LED Flashlight Black
Remove

      Items
2 Cell C Maglite® ML100™ LED Flashlight Black 2 Cell C Maglite® ML100™ LED Flashlight Black


2 Cell C Maglite® ML100™ LED Flashlight Black
2 Cell C Maglite® ML100™ LED Flashlight Black
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB534117BK
Price: $61.29

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MAGLITE® ML100™ LED FLASHLIGHTS
2 C-Cell Operated LED Flashlight
MagLite® LED flashlights utilize a high performance LED beam for powerful performance. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life. Multi-function electronic switch offers 4 different power management options. Rotating head adjusts focus from spot-to-flood. Multi-mode electronic switch with 7 modes offers peak power, 50% power, 25% power, 10% power, blink mode, signal beacon and SOS Morse code modes. Highly polished, scientifically designed metallic reflector withstands extreme temperatures. Durable anodized finish on machined aluminum casing with a knurled design. Water and shock resistant with high grade rubber seals.

Product Specifications
DESCRIPTION Maglite® ML100™ LED Flashlight Black
BRAND Maglite®
MANUFACTURERS PART NUMBER ML100-S2DX6
BATTERY TYPE REQUIRED C
# BATTERIES REQUIRED 2
COLOR FINISH Black
BULB TYPE LED
LUMENS 137
OVERALL LENGTH INCHES 9-9/64
HEAD DIAMETER INCHES 1-31/32
BARREL DIAMETER INCHES 1-13/64
WEIGHT WITHOUT BATTERY 10.4 oz
WEIGHT WITH BATTERY 15.2 oz
RUNTIME FULL POWER 13 Hours
TYPE LED Flashlight
BEAM DISTANCE 307m
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)