Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
2 Cell CR123 Maglite® Mag-Tac™ Standard Head LED Flashlight Matte Black
Remove

      Items
2 Cell CR123 Maglite® Mag-Tac™ Standard Head LED Flashlight Matte Black 2 Cell CR123 Maglite® Mag-Tac™ Standard Head LED Flashlight Matte Black


2 Cell CR123 Maglite® Mag-Tac™ Standard Head LED Flashlight Matte Black
2 Cell CR123 Maglite® Mag-Tac™ Standard Head LED Flashlight Matte Black
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB815827
Price: $56.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

2 Cell CR123 Maglite® Mag-Tac™ Standard Head LED Flashlight Matte Black

True tactical design with three models; Momentary, 100%, and Strobe. Military approved design. Next-generation LED for a whole new level of brightness.

Product Specifications
DESCRIPTION Mag-Tac™ Standard Head LED Flashlight Matte Black
BRAND Maglite®
MANUFACTURERS PART NUMBER SG2LRE6
BATTERY TYPE REQUIRED CR123
# BATTERIES REQUIRED 2
COLOR FINISH Matte Black
BULB TYPE LED
LUMENS 310
RUNTIME FULL POWER 4 Hours 30 Minutes
TYPE Tactical Flashlight
BEAM DISTANCE 182m


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)