Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
2 Cell D Maglite® LED Flashlight Blue
Remove

      Items
2 Cell D Maglite® LED Flashlight Blue 2 Cell D Maglite® LED Flashlight Blue


2 Cell D Maglite® LED Flashlight Blue
2 Cell D Maglite® LED Flashlight 2 Cell D Maglite® LED Flashlight MagLite LED Flashlight, D Cell Maglite LED Flashlight  
see additional photos
2 Cell D Maglite® LED Flashlight Blue
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB499117BL
Price: $22.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

MAGLITE® LED FLASHLIGHTS
2 Cell D-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life.

Product Specifications
DESCRIPTION Maglite® LED Flashlight Blue
BRAND Maglite®
MANUFACTURERS PART NUMBER ST2D116
BATTERY TYPE REQUIRED D
# BATTERIES REQUIRED 2
COLOR FINISH Blue
BULB TYPE LED
LUMENS 134
OVERALL LENGTH INCHES 10
HEAD DIAMETER INCHES 2-1/4
BARREL DIAMETER INCHES 1-9/16
WEIGHT WITHOUT BATTERY 14 oz
WEIGHT WITH BATTERY 23 oz
RUNTIME FULL POWER 9 Hours 15 Minutes
TYPE LED Flashlight
WATTS 3
BEAM DISTANCE 388m
BATTERIES INCLUDED No
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Energizer Industrial D Alkaline Batteries

Energizer Industrial D Alkaline Batteries

From $0.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)