Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® ST2D036 2 Cell D LED Flashlight Red

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Maglite® ST2D036 2 Cell D LED Flashlight Red

Item #: WB499117RD

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $22.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGLITE® LED FLASHLIGHTS
2 Cell D-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life.

Product Specifications

    • DESCRIPTIONMaglite® LED Flashlight Red
    • BRANDMaglite®
    • # BATTERIES REQUIRED2
    • COLOR FINISHRed
    • BULB TYPELED
    • LUMENS134
    • OVERALL LENGTH INCHES10
    • HEAD DIAMETER INCHES2-1/4
    • BARREL DIAMETER INCHES1-9/16
    • WEIGHT WITHOUT BATTERY14 oz
    • WEIGHT WITH BATTERY23 oz
    • RUNTIME FULL POWER9 Hours 15 Minutes
    • TYPELED Flashlight
    • WATTS3
    • BATTERIES INCLUDEDNo
    • GIFT ITEMYes
    • BEAM DISTANCE388m
    • BATTERY TYPE REQUIREDD
    • MANUFACTURER PART NUMBERST2D036
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Maglite 2 Cell LED Flashlight

Your review: The best flashlight I have ever owned.

Pros: The new LED version is dramatically more powerful that the older incandescent version. Very well built. Made in the USA.

Cons: None.

Is this review helpful?

Flashlight

Your review: Good

Pros: Good

Cons: None

Is this review helpful?

Bright light

Your review: Very bright light that will shine a long distance. Provides excellent illumination. Great flashlight.

Is this review helpful?

2D Maglite

Your review: Product is an LED. Practically bulletproof and bright!! No complaints at all

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:27