Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brinkmann® 2d Aluminum 3 Leds Flashlight - Pkg Qty 6
See all 154 items in product family

Brinkmann® 2d Aluminum 3 Leds Flashlight - Pkg Qty 6

Item #: WBB337367

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 6

Price: $114.00
Product Information
Product Q&A
Accessories
Brinkmann® 2D Aluminum 3 LEDs Flashlight

Constructed of aircraft-grade aluminum with durable anodized finish and 3 white L.E.D.s. Long-life L.E.D. flashlight with solid-state circuitry allows batteries to last up to 20 times longer than standard 2 D flashlights. The white L.E.D. (light emitting diode) lasts up to 100,000 hours (over 11 years) of continuous use with change of batteries and unlike a bulb, never requires replacing.

Features
  • Patent pending beam magnifying lens and reflector for maximum brightness
  • Water and shock resistance
  • Push button ON/OFF switch with a silent signal feature
  • Includes snap-on red filter lens to enhance night vision
  • Includes a blue filter lens to shine through glass and water

Product Specifications

    • DESCRIPTION3 LED Aluminum Flashlight
    • BRANDBrinkmann®
    • # BATTERIES REQUIRED2
    • COLOR FINISHSilver
    • BULB TYPE3 LEDs
    • LUMENS70
    • RUNTIME FULL POWER3 Hours
    • INCLUDEDBatteries Not Included
    • MANUFACTURER PART NUMBER809-1028-1
    • LENGTH INCHES13-1/8
    • WIDTH INCHES2
    • CONSTRUCTIONAluminum w/ Anodized Finish
    • HEIGHT INCHES34.6
    • WEIGHT LBS0.96
    • BATTERY TYPE REQUIREDD
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.