Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
3 Cell AAA Maglite® XL50™ LED Flashlight Black
Remove

      Items
3 Cell AAA Maglite® XL50™ LED Flashlight Black 3 Cell AAA Maglite® XL50™ LED Flashlight Black


3 Cell AAA Maglite® XL50™ LED Flashlight Black
3 Cell AAA Maglite® XL50™ LED Flashlight with Presentation Box Blue Maglite XL100 LED Flashlight Maglite XL100 LED Flashlight 3 Cell AAA Maglite® XL50™ LED Flashlight with Presentation Box Blue
see additional photos
3 Cell AAA Maglite® XL50™ LED Flashlight Black
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB534116BK
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

MAGLITE® XL™ SERIES LED COMPACT PERFORMANCE FLASHLIGHTS
XL50™ LED Flashlight
LED flashlight is designed for optimum light output. Delivers user-friendly, performance oriented features in a sleek, tactical design. Anodized finish inside and out for corrosion resistance and durability. Rugged, machined high-strength aluminum alloy case. Powered by 3 AAA alkaline batteries. Features a push-button tail cap switch for easy operation. Offers adjustable "spot-to-flood" beam. XL50™ Flashlights feature 3 selectable modes. Modes include high power, 25% power and emergency safety strobe.

Product Specifications
DESCRIPTION Maglite® XL50™ LED Flashlight Black
BRAND Maglite®
MANUFACTURERS PART NUMBER XL50-S3017
BATTERY TYPE REQUIRED AAA
# BATTERIES REQUIRED 3
COLOR FINISH Black
LUMENS 139
OVERALL LENGTH INCHES 4-4/5
HEAD DIAMETER INCHES 1
BARREL DIAMETER INCHES 1
WEIGHT WITH BATTERY 3.68 oz
RUNTIME FULL POWER 8 Hours 45 Minutes
TYPE LED Flashlight
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Energizer Industrial AAA Alkaline Batteries

Energizer Industrial AAA Alkaline Batteries

From $0.34
select
Qty: Add to Cart
Duracell® Procell® PC2400 AAA Battery

Duracell® Procell® PC2400 AAA Battery

From $0.39
select
Qty: Add to Cart
3 Cell AAA Maglite® XL50™ LED Flashlight Black

3 Cell AAA Maglite® XL50™ LED Flashlight Black

From $29.95
select
Qty: Add to Cart
Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

FREE Shipping
From $34.95
select
Qty: Add to Cart
Global 2 Drawer 27" Wide Tool Cart W/ Sliding Top

Global 2 Drawer 27" Wide Tool Cart W/ Sliding Top

FREE Shipping
From $129.95
select
Qty: Add to Cart
Gas Powered Pressure Washer 210cc Engine 3100 PSI

Gas Powered Pressure Washer 210cc Engine 3100 PSI

From $299.95
select
Qty: Add to Cart
Princeton Tec® FUEL™ Headlamp

Princeton Tec® FUEL™ Headlamp

From $19.95
select
Qty: Add to Cart
Waterloo PP-2314BK Plastic Portable 3-Drawer Chest - Black

Waterloo PP-2314BK Plastic Portable 3-Drawer Chest - Black

From $45.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)