Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® XL50-S3107 XL50™ 3 Cell AAA LED Flashlight Silver

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Maglite® XL50-S3107 XL50™ 3 Cell AAA LED Flashlight Silver

Item #: WB534116SL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
MAGLITE® XL™ SERIES LED COMPACT PERFORMANCE FLASHLIGHTS
XL50™ LED Flashlight
LED flashlight is designed for optimum light output. Delivers user-friendly, performance oriented features in a sleek, tactical design. Anodized finish inside and out for corrosion resistance and durability. Rugged, machined high-strength aluminum alloy case. Powered by 3 AAA alkaline batteries. Features a push-button tail cap switch for easy operation. Offers adjustable "spot-to-flood" beam. XL50™ Flashlights feature 3 selectable modes. Modes include high power, 25% power and emergency safety strobe. Sold in a convenient presentation box.

Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONMaglite® XL50™ LED Flashlight with Presentation Box Silver
    • BRANDMaglite®
    • # BATTERIES REQUIRED3
    • COLOR FINISHSilver
    • BULB TYPELED
    • LUMENS139
    • OVERALL LENGTH INCHES4-4/5
    • HEAD DIAMETER INCHES1
    • BARREL DIAMETER INCHES1
    • WEIGHT WITH BATTERY3.68 oz
    • RUNTIME FULL POWER8 Hours 45 Minutes
    • TYPEFlashlight
    • GIFT ITEMYes
    • BATTERY TYPE REQUIREDAAA
    • BATTERIES INCLUDEDYes
    • BEAM DISTANCE METERS224
    • RUN TIME HOURS8-3/4
    • STYLEGeneral Purpose
    • MANUFACTURER PART NUMBERXL50-S3107
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:66