Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(656 Items)
Sub Category
Flashlights-Handheld (350)
Remove
3 Cell AAA Maglite® XL200™ LED Flashlight Red
Remove

      Items
3 Cell AAA Maglite® XL200™ LED Flashlight Red 3 Cell AAA Maglite® XL200™ LED Flashlight Red


3 Cell AAA Maglite® XL200™ LED Flashlight Red
Email This Page Printer Friendly Version
3 Cell AAA Maglite® XL200™ LED Flashlight Red
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB534123RD
Price: $39.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3 Cell AAA Maglite® XL200™ LED Flashlight Red

The newest member of the XL™ Series of compact flashlights offers five basic, easy-to-use functions plus advanced features and the stunning brightness of a next-generation LED. By the simple "QuickClick" method , the XL200™ lets the user select the desired function. Motion-controlled variable power level and blink rate. PLUS all of the quality features professionals and consumers expect: Spot-to Flood focusing, Rugged machined aluminum construction, Anodized inside and out for improved corrosion resistance. Features a push-button tail cap switch with simple on-off function and 5 selectable modes; High Power, Strobe Mode, Nite Lite™ Mode, Signal Mode and SOS Mode. Plus, lockout feature that prevents accidental operation. Batteries included.

Click for XL200 Specifications


Product Specifications
DESCRIPTION Maglite® XL200™ LED Flashlight Red
BRAND Maglite®
MANUFACTURERS PART NUMBER XL200-S3036
BATTERY TYPE REQUIRED AAA
# BATTERIES REQUIRED 3
COLOR FINISH Red
LUMENS 172
OVERALL LENGTH INCHES 4.8"
HEAD DIAMETER INCHES 1"
BARREL DIAMETER INCHES 1"
WEIGHT WITHOUT BATTERY 2.08 oz
WEIGHT WITH BATTERY 3.68 oz
RUNTIME FULL POWER 2.5 hours
TYPE LED Flashlight
MODEL XL200™
BATTERIES INCLUDED Yes
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)