Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® ML100-S3DX6 ML100™ 3 Cell C LED Flashlight Black

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Maglite® ML100-S3DX6 ML100™ 3 Cell C LED Flashlight Black

Item #: WB534118BK

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.95
Product Information
Customer Review
Product Q&A
Accessories
MAGLITE® ML100™ LED FLASHLIGHTS
3 C-Cell Operated LED Flashlight
MagLite® LED flashlights utilize a high performance LED beam for powerful performance. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life. Multi-function electronic switch offers 4 different power management options. Rotating head adjusts focus from spot-to-flood. Multi-mode electronic switch with 7 modes offers peak power, 50% power, 25% power, 10% power, blink mode, signal beacon and SOS Morse code modes. Highly polished, scientifically designed metallic reflector withstands extreme temperatures. Durable anodized finish on machined aluminum casing with a knurled design. Water and shock resistant with high grade rubber seals.

Product Specifications

    • DESCRIPTIONMaglite® ML100™ LED Flashlight Black
    • BRANDMaglite
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • BULB TYPELED
    • LUMENS137
    • OVERALL LENGTH INCHES11-7/64
    • HEAD DIAMETER INCHES1-31/32
    • BARREL DIAMETER INCHES1-13/64
    • WEIGHT WITHOUT BATTERY11.2 oz
    • WEIGHT WITH BATTERY18.4 oz
    • RUNTIME FULL POWER37 Hours
    • TYPEFlashlight
    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERML100-S3DX6
    • BATTERIES INCLUDEDNo
    • BEAM DISTANCE METERS306
    • RUN TIME HOURS37
    • STYLEGeneral Purpose
    • BATTERY TYPE REQUIREDC
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:64