Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® ST3D116 3 Cell D LED Flashlight Blue

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Maglite® ST3D116 3 Cell D LED Flashlight Blue

Item #: WB499118BL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 26.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGLITE® LED FLASHLIGHTS
3 Cell D-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life.

Product Specifications

    • DESCRIPTIONMaglite® LED Flashlight Blue
    • BRANDMaglite®
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlue
    • BULB TYPELED
    • LUMENS131
    • OVERALL LENGTH INCHES12-11/32
    • HEAD DIAMETER INCHES2-1/4
    • BARREL DIAMETER INCHES1-9/16
    • WEIGHT WITHOUT BATTERY15 oz
    • WEIGHT WITH BATTERY30 oz
    • RUNTIME FULL POWER72 Hours
    • TYPEFlashlight
    • WATTS3
    • BATTERY TYPE REQUIREDD
    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERST3D116
    • GIFT ITEMYes
    • BATTERIES INCLUDEDNo
    • BEAM DISTANCE METERS364
    • RUN TIME HOURS72
    • STYLEGeneral Purpose
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Blue MAG

it's a MAGLite; LED light source; push button on-off switch; adjustable focus; metalic blue finish

See more favorable reviews

The most critical review

  • Customer Rating

misrepresented product description

I ordered two of these. I was told they came with batteries. Not so. ***Global Management Comment: Products now specify whether or not batteries are included. This customer was sent batteries for their purchases***

See more critical reviews

Sort by: 
1 ...

5 Results

Blue MAG

Your review: Typical excellence offered by MAGLite packaged in a 3D-cell anodized blue package. Features an adjustable focus LED lamp that provides plenty of light (130+/- lumens) w/out the normal drain on batteries

Pros: it's a MAGLite; LED light source; push button on-off switch; adjustable focus; metalic blue finish

Cons: none

Is this review helpful?

MAGLITE

Your review: Gotta love these things.. wasn't sure how I'd like the LED as opposed to the old bulbs (I'm a dinosaur)but boy, does it light up the night... and still a good weapon too :-)

Pros: quality

Cons: n/a

Is this review helpful?

Love this flashlight!

Your review: We can see our horses in the field at night from the house which saves us a lot of walking. Wonderful product! Very bright flashlight.

Is this review helpful?

customer

Your review: Very timely in recieving order! Very impressed, doesn't usually happen like that these days! AWESOME!

Is this review helpful?

misrepresented product description

Your review: I ordered two of these. I was told they came with batteries. Not so. ***Global Management Comment: Products now specify whether or not batteries are included. This customer was sent batteries for their purchases***

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!