Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® S4D016 4 Cell D Flashlight Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Maglite® S4D016 4 Cell D Flashlight Black

Item #: WB499123BK

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGLITE® FLASHLIGHTS
4 Cell D Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. D-cell flashlights include two high intensity White Star® Krypton Gas Lamps for enhanced brilliance and extended range. Limited Lifetime Warranty.

Product Specifications

    • DESCRIPTIONMaglite® Flashlight Black
    • BRANDMaglite®
    • # BATTERIES REQUIRED4
    • COLOR FINISHBlack
    • BULB TYPEHigh Intensity Krypton
    • LUMENS72
    • OVERALL LENGTH INCHES14-23/32
    • HEAD DIAMETER INCHES2-1/4
    • BARREL DIAMETER INCHES1-9/16
    • WEIGHT WITHOUT BATTERY17 oz
    • WEIGHT WITH BATTERY36 oz
    • RUNTIME FULL POWER10 Hours
    • TYPEIncandescent Flashlight
    • MANUFACTURER PART NUMBERS4D016
    • BATTERY TYPE REQUIREDD
    • BATTERIES INCLUDEDNo
    • GIFT ITEMYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed