Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 95-111 Mini Tripod LED Flashlight

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Stanley 95-111 Mini Tripod LED Flashlight

Item #: WBB983402

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $20.63 Save up to 14%
Price: $17.75

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stanley® 95-111, LED Mini Tripod Flashlight

  • Tripod design provides capability for hands-free use.
  • Magnetized and anodized aluminum tripod legs fold to become a regular hand-held flashlight.
  • 100° rotational head with shatter-resistant lens focuses light where it's needed most.
  • Three 5 mm bright white, long-lasting LEDs.
  • Slip-resistant rubber grip and feet.
  • On/Off switch.
  • Compliant with ANSI, CE and RoHs standards.


  • Product Specifications

      • DESCRIPTIONLED Mini Tripod Flashlight
      • BRANDStanley
      • # BATTERIES REQUIRED3
      • COLOR FINISHBlack
      • BULB TYPELED
      • LUMENS11
      • RUNTIME FULL POWER10 hours
      • TYPEFlashlight
      • BATTERY TYPE REQUIREDAAA
      • BEAM DISTANCE METERS--
      • MANUFACTURER PART NUMBER95-111
      • CONSTRUCTIONAluminum/Plastic
      • BATTERIES INCLUDEDNo
      • STYLEGeneral Purpose
      • HEIGHT INCHES6
      • RUN TIME HOURS10

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 

    1 Result

    Handy-Dandy Flashlight

    Your review: Great product. Have had 2 others and like them for gifts too. Particularly helpful in power outages!!

    Is this review helpful?

    Sort by: 

    1 Result

    There are 1 questions and 1 answers for this product.

    Sort by: 

    1 Result

    How do you change the batteries?

    Question Asked By: Jay , Bend, OR , December 08, 2016

    + View 1 Answer

    Answer This Question

    Sort by: 

    1 Result

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.146.184.210:23