Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ATAK™ 525 120 Lumen Multi-Focus Flashlight

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

ATAK™ 525 120 Lumen Multi-Focus Flashlight

Item #: WBB1318263

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.25
Product Information
Product Q&A
Accessories
ATAK™ 525 120 Lumen Multi-Focus Flashlight

Features:
  • 120 Lumens
  • Tactical Design
  • Up to 8 Hours Runtime on Low (3 Hours on High). 3-AAA Batteries (Included)
  • PRO-FOCUS Telescoping Beam Twist from Spot to Flood
  • PRO-FOCUS Travel Distance up to 650 Ft. (200m). 3 Output Settings 50% 100% Strobe
  • Uses Professional Nichia® LED

Product Specifications

    • DESCRIPTIONMulti-Focus Flashlight
    • BRANDATAK™
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack / Blue
    • LUMENS120
    • RUNTIME FULL POWER3 Hours
    • MANUFACTURER PART NUMBER525
    • BEAM DISTANCE200m
    • BATTERY TYPE REQUIREDAAA