Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ATAK™ 531 180 Lumen Multi-Focus Flashlight

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

ATAK™ 531 180 Lumen Multi-Focus Flashlight

Item #: WBB1318264

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $42.95
Product Information
Product Q&A
Accessories
ATAK™ 531 180 Lumen Multi-Focus Flashlight

Features:
  • 180 Lumens
  • 12 in. Tactical Design
  • Up to 130 Hours Runtime on Low (39 Hours on High). 3-D Batteries (Included)
  • PRO-FOCUS Telescoping Beam Twist from Spot to Flood
  • PRO-FOCUS Travel Distance up to 1,600 Ft. (500m). 5 Output Settings 25% 50% 100% Strobe SOS
  • Uses Professional Nichia® LED

Product Specifications

    • DESCRIPTIONMulti-Focus Flashlight
    • BRANDATAK™
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • LUMENS180
    • RUNTIME FULL POWER39 Hours
    • BEAM DISTANCE500m
    • BATTERY TYPE REQUIREDD
    • MANUFACTURER PART NUMBER531

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.