Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast® G30 Aluminum LED Flashlight W/ Spot to Flood Focus

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Coast® G30 Aluminum LED Flashlight W/ Spot to Flood Focus

Item #: WBB860024

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $26.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Coast™ G30 LED Flashlight

The G30 Focus Beam LED flashlight has an impressive light output of 121 lumens. Coast's Pure Beam™ Focusing Optic System with Twist Focus provides superior beam consistency from spot to flood, with no dark rings typically associated with focusing flashlights. A lightweight aluminum casing offers great durability and will hold up to heavy daily use. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • Pure Beam™ Focusing Optic System; Twist Focus
  • 2 X AA batteries (included)
  • Aluminum casing
  • Rubber Rear Switch
  • 5.6 ounces (including batteries)
  • 6.46 inch length
  • Diameter: Body - 0.86 inches; Bezel - 1.46 inches

Product Specifications

    • DESCRIPTIONAluminum LED Flashlight W/ Spot to Flood Focus
    • BRANDCoast
    • # BATTERIES REQUIRED2
    • COLOR FINISHBlack
    • BULB TYPELED
    • LUMENS121
    • RUNTIME FULL POWER2 Hours
    • TYPEFlashlight
    • BATTERY TYPE REQUIREDAAA
    • MANUFACTURER PART NUMBERG30
    • BEAM DISTANCE METERS146
    • WEIGHT LBS0.35
    • CONSTRUCTIONAluminum
    • BATTERIES INCLUDEDYes
    • STYLEGeneral Purpose
    • RUN TIME HOURS2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Compared with some others

I bought this without much attention to detail. I found it to be a splensdid flashlight, very bright, well made, and with a perfect zoom range. Wide open the beak is lat, very bright and without hot spots. Hot spots can be achieved by focusing more narrowl. I bought another simlar flashlight from Amazon. Doen't compare, requires an awkward twist to start a comparably feeble beam. I've shooper around in some lighting stores which have different models with similar features, similar but not equal. I am now ordering another.

See more favorable reviews

The most critical review

  • Customer Rating

Coast G30 Aluminum LED Flashlight W/ Spot to Flood

Great flashlight and a great price. Very bright, well made, and I really like the ability to focus from a flood to a spot. The one thing I don't like is that there are no flat spots on the flashlight. It can roll around in circles. The small hole for the wrist strap slows down the rolling some, but it would be better if it had some flat spots or flat sides. Other than that, real good flashlight.

See more critical reviews

Sort by: 
1 ...

5 Results

Compared with some others

Pros: I bought this without much attention to detail. I found it to be a splensdid flashlight, very bright, well made, and with a perfect zoom range. Wide open the beak is lat, very bright and without hot spots. Hot spots can be achieved by focusing more narrowl. I bought another simlar flashlight from Amazon. Doen't compare, requires an awkward twist to start a comparably feeble beam. I've shooper around in some lighting stores which have different models with similar features, similar but not equal. I am now ordering another.

Cons: A hexagonal focusing ring would keep it steady when laid down flat.

Is this review helpful?

Great item

Your review: Best price and very fast shipping

Pros: Very bright light

Cons: non

Is this review helpful?

Flashlights

Your review: We gave the flashlights to our employees, they were glad to get them due to their smaller size and ease to carry. ( Our guy need to carry a flashlight most of the time) The brightness of the light and that it can focus to a spot is helpful for reading tank levels. I appreciated the service I received from Andrew in getting the lights ordered.

Is this review helpful?

Coast G30 Aluminum LED Flashlight W/ Spot to Flood

Your review: Great flashlight and a great price. Very bright, well made, and I really like the ability to focus from a flood to a spot. The one thing I don't like is that there are no flat spots on the flashlight. It can roll around in circles. The small hole for the wrist strap slows down the rolling some, but it would be better if it had some flat spots or flat sides. Other than that, real good flashlight.

Is this review helpful?

Let there be LIGHT!

Your review: I was really impressed with the beam thrown by this light - easily 100' with new batteries. I gave them as gifts to my kids for xmas, and they were a big hit.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:62