Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power By GoGreen GG-113-D30K 1-LED Keychain Flashlight (30 Piece Display)

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Power By GoGreen GG-113-D30K 1-LED Keychain Flashlight (30 Piece Display)

Item #: WBB1122470

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.95
Product Information
Product Q&A
Accessories
PerfPower 1-LED Keychain Flashlight 30-Piece Display

30pc display of 1 LED keychain flashlights with brightest white led technology, powerful focused beam, convenient size, premium key ring, energy efficient, water resistant. Batteries Included.

Product Specifications

    • DESCRIPTION1-LED Keychain Flashlight Display
    • BRANDPerfPower
    • # BATTERIES REQUIRED-
    • COLOR FINISHAssorted
    • LUMENS2
    • PACKAGE QUANTITY30
    • TYPELED
    • CONSTRUCTIONAluminum
    • BATTERY TYPE REQUIRED-
    • MANUFACTURER PART NUMBERGG-113-D30K
    • BEAM DISTANCE10m