Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power By GoGreen GG-113-09D12 9-LED Flashlight (12 Piece Display)

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Power By GoGreen GG-113-09D12 9-LED Flashlight (12 Piece Display)

Item #: WBB1122465

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $32.95
Product Information
Customer Review
Product Q&A
Accessories
PerfPower 9-LED Flashlight 12-Piece Display

12pc display of 9 high intensity led flashlights with brightest white led technology, powerful focused beam, heavy duty aluminum case, shatterproof lens, energy efficient, water resistant, free premium lanyard. Batteries Included.

Product Specifications

    • DESCRIPTION9-LED Flashlight Display
    • BRANDPerfPower
    • # BATTERIES REQUIRED3
    • COLOR FINISHAssorted
    • LUMENS18
    • PACKAGE QUANTITY12
    • TYPELED
    • MANUFACTURER PART NUMBERGG-113-09D12
    • BEAM DISTANCE50m
    • BATTERY TYPE REQUIREDAAA
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

adequate

Your review: These flashlights are what I expected. Adequate small flash light for a very good price.

Pros: Small size good brightness.

Cons: None

Is this review helpful?

LED Flashlights

Your review: Very bright lights in a handy display. Rugged construction, very durable.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:27