Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power By GoGreen GG-113-09BK 9-LED Flashlight Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Power By GoGreen GG-113-09BK 9-LED Flashlight Black - Pkg Qty 6

Item #: WBB1122464

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$4.74 each

Sold in packages of 6

Price: $28.44
Product Information
Customer Review
Product Q&A
Accessories
PerfPower 9-LED Flashlight - Black

9 high intensity leds, brightest white led technology, powerful focused beam, heavy duty aluminum case, shatterproof lens, energy efficient, water resistant, free premium lanyard. Batteries Included.

Product Specifications

    • DESCRIPTION9-LED Flashlight
    • BRANDPerfPower
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • BULB TYPELED
    • LUMENS18
    • PACKAGE QUANTITY1
    • TYPEFlashlight
    • MANUFACTURER PART NUMBERGG-113-09BK
    • CONSTRUCTIONAluminum
    • BATTERY TYPE REQUIREDAAA
    • BATTERIES INCLUDEDYes
    • BEAM DISTANCE METERS50
    • RUN TIME HOURS10
    • STYLEGeneral Purpose

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Perfect inexpensive mini flashlight

Your review: We used these to create a lighting effect for a sundown service. Buying 36, we created a really lovely and transformative experience for the participants and now have all these handy lights to use for ordinary purposes. Everyone keeps one in their bag, car, and every room in the house. The delivery turnaround was super fast too. Thanks Global!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!