Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(622 Items)
Sub Category
Flashlights-Handheld (318)
Remove
Coast™ HP8407AFCP HP7TAC High Performance LED Flashlight w/ Tactical Strobe in Clam Pack
Remove

      Items
Coast™ HP8407AFCP HP7TAC High Performance LED Flashlight w/ Tactical Strobe in Clam Pack Coast™ HP8407AFCP HP7TAC High Performance LED Flashlight w/ Tactical Strobe in Clam Pack


Coast™ HP8407AFCP HP7TAC High Performance LED Flashlight w/ Tactical Strobe in Clam Pack
Coast™ HP8407AFCP HP7TAC High Performance LED Flashlight w/ Tactical Strobe in Clam Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB893780
List Price $74.49    Save 33%
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Coast™ HP8407AFCP HP7TAC High Performance LED Flashlight w/ Tactical Strobe in Clam Pack

We replaced our signature Red Ring of Quality™ with black and subdued the Coast logo to create a tactical style that will fit right into any situation where stealth and concealment are necessary. A quick cycle switch allows you to select between a high output setting of 251 lumens, a high powered strobe, or a low output of 58 lumens allowing you to choose the right level for your application. Coast's Pure Beam Focusing Optic System with Fingertip Speed Focus Control provides superior beam consistency from spot to flood, with no dark rings typically associated with focusing flashlights, and you can lock the beam focus in any position you want with our Beam Lock System. The Bulls Eye spot beam pattern gives you a great focused spot with a maximum beam distance of 196 meters (642 feet), while producing an outer ring of flood light which allows you to see a broader area to the sides. Built tough, an impact-resistant, lightweight aluminum casing resists rust and corrosion. Tested and rated to ANSI/FL1 standards, the HP7 also features an unbreakable LED and rubberized O-ring for reliable water resistance and durability. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • Light output: High - 251 lumens; Low - 58 lumens
  • Runtime: High - 5 hours 45 minutes; Low - 10 hours
  • Beam distance: High - 196 meters (642 ft); Low - 66 meters (216 ft)
  • 4 X AAA batteries (included)
  • Aluminum casing; Rubber rear switch
  • High, strobe and low output modes
  • Impact and water resistant
  • 7.2 ounces (including batteries)
  • 5.54 inch length
  • Diameter: Body - 1.24 inches; Bezel - 1.49 inches
Product Specifications
DESCRIPTION High Performance Focusing LED Flashlight w/ Tactical Strobe
BRAND Coast™
MANUFACTURERS PART NUMBER HP8407AFCP
BATTERY TYPE REQUIRED AAA
# BATTERIES REQUIRED 4
COLOR FINISH Black
LUMENS 251
RUNTIME FULL POWER 5 Hours 45 Minutes
MODEL HP7TAC
INCLUDED Sheath
BEAM DISTANCE 196m
PACKAGING Clam Pack


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)