Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast® HP8417CP HP17 High Performance LED Flashlight in Clam Pack - Black
See all 149 items in product family

Coast® HP8417CP HP17 High Performance LED Flashlight in Clam Pack - Black

Item #: WBB893725

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.49 Save up to 24%
Price: $88.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Coast™ HP8417CP HP17 High Performance LED Flashlight in Clam Pack - Black

The Coast HP17 flashlight is essential for professionals and anyone who requires a lot of high powered lighting. A quick cycle switch allows you to select between a high output setting of 615 lumens or a low output of 64 lumens. Coast's Pure Beam Focusing Optic System with Fingertip Speed Focus Control provides superior beam consistency from spot to flood, with no dark rings typically associated with focusing flashlights, and you can lock the beam focus in any position you want with our Beam Lock System. The Bulls Eye spot beam pattern gives you a great focused spot with a maximum beam distance of 269 meters (882 feet), while producing an outer ring of flood light which allows you to see a broader area to the sides. Built tough, an impact-resistant, lightweight aluminum casing resists rust and corrosion. Tested and rated to ANSI/FL1 standards, the HP17 also features an unbreakable LED and rubberized O-ring for reliable water resistance and durability. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • Light output: High - 615 lumens; Low - 64 lumens
  • Runtime: High - 15 hours 15 minutes; Low - 51 hours 15 minutes
  • Beam distance: High - 269 meters (882 ft); Low - 47 meters (154 ft)
  • 3 X D batteries (included)
  • Cyclone™ Heat Sink System
  • Aluminum casing; Front switch
  • High and low output modes
  • Impact and water resistant
  • 1.95 lbs (including batteries); 13.12 inch length
  • Diameter: Body - 1.53 inches; Bezel - 2.12 inches

Product Specifications

    • DESCRIPTIONHigh Performance LED Flashlight
    • BRANDCoast
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • LUMENS615
    • RUNTIME FULL POWER15 Hours 15 Minutes
    • MODELHP17
    • APPROVALSANSI/FL1
    • BEAM DISTANCE269m
    • BATTERY TYPE REQUIREDD
    • MANUFACTURER PART NUMBERHP8417CP
    • PACKAGINGClam Pack
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.