Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED Lenser® L7 100 Lumen Flashlight

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

LED Lenser® L7 100 Lumen Flashlight

Item #: WBB811390

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
LED Lenser® L7 100 Lumen Flashlight

We wanted to create an LED flashlight that could withstand extreme temperatures and harsh elements, but was also extremely bright and compact. The L7 flashlight proves that these two things do not need to be mutually exclusive. This powerful LED light features the Advanced Focus System for one-handed, near-to-far focusing. It is also constructed out of shock-resistant polycarbonate making it lightweight, shatter, and temperature-resistant.

Product Specifications

    • DESCRIPTIONLED Lenser® L7 100 Lumen Flashlight
    • BRANDLED Lenser®
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • BULB TYPEHigh End Power LED
    • LUMENS100
    • RUNTIME FULL POWER6 Hours
    • TYPELED Flashlight
    • MODELL7
    • BEAM DISTANCE225m
    • WATER RESISTANCEIPX4
    • LENGTH INCHES5.24
    • MANUFACTURER PART NUMBER880015
    • WEIGHT LBS0.31
    • BATTERY TYPE REQUIREDAAA

Customers Who Viewed This Also Viewed