Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED Lenser ® M7R 220 Lumen Rechargeable Flashlight

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

LED Lenser ® M7R 220 Lumen Rechargeable Flashlight

Item #: WBB811387

Sold By: globalindustrial.com

Ships same day. Only 1 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $149.85

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LED Lenser ® M7R 220 Lumen Rechargeable Flashlight

The M7R proves high performance and environmental sustainability are not mutually exclusive. This rechargeable flashlight doesn't compromise on anything. With the premium Advanced Focus System for near-to-far beam adjustment and Focus Lock™ to keep your place when holstering, this is a tactical light any professional would love to have. Add to that the Floating Charge System™ for recharging on the wall, or on the go with the USB cable. The M7R rechargeable flashlight is perfect for professionals or civilians who only want the best. Run TIme Max: 2 Hours 30 Minutes, Min: 20 Hours

Product Specifications

    • DESCRIPTIONLED Lenser ® M7R 220 Lumen Rechargeable Flashlight
    • BRANDLED Lenser®
    • COLOR FINISHBlack
    • BULB TYPEHigh End Power LED
    • LUMENS220 Max
    • RUNTIME FULL POWER2 Hours 30 Minutes
    • TYPERechargeable Flashlight
    • MODELM7R
    • LENGTH INCHES6.14
    • RECHARGING TIME5 hrs
    • MANUFACTURER PART NUMBER880010
    • WATER RESISTANCEIPX4
    • BEAM DISTANCE METERSMax: 235m, Min: 90m
    • BATTERY TYPE REQUIRED1 x ICR 18650
    • WEIGHT LBS0.45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:62