Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
LED Lenser® P5 95 Lumen Flashlight
Remove

      Items
LED Lenser® P5 95 Lumen Flashlight LED Lenser® P5 95 Lumen Flashlight


LED Lenser® P5 95 Lumen Flashlight
LED Lenser® P5 95 Lumen Flashlight
Sold by: globalindustrial.com
Availability:  Usually ships same day. Only 3 left, order soon
Stock No: WBB811388
FREE Shipping within the contiguous US
Price: $60.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LED Lenser® P5 95 Lumen Flashlight

The LED Lenser P5 flashlight is small, lightweight and saves energy, making it one of the best flashlights you can find for everyday carry. Not even three ounces and running on just one AA battery, this amazingly bright flashlight produces a powerful 95 lumens! Even better, you can quickly focus those lumens for a far-out, power-spot, or close-up reading beam with just one hand. It's like a little spotlight for your pocket.

Product Specifications
DESCRIPTION LED Lenser® P5 95 Lumen Flashlight
BRAND LED Lenser®
MANUFACTURERS PART NUMBER 880012
BATTERY TYPE REQUIRED AAA
# BATTERIES REQUIRED 1
COLOR FINISH Black
BULB TYPE High End Power LED
LUMENS 95
TYPE LED Flashlight
MODEL P5
RUN TIME 2h
BEAM DISTANCE 130m
WATER RESISTANCE IPX4
LENGTH INCHES 4.45
WEIGHT LBS 0.19


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)