Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

LED Lenser® P5R 200 Lumen Rechargeable Flashlight

Item #: WBB811389

Sold By: globalindustrial.com

On or around 07/28/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.85

with FREE shipping today! (within the contiguous US)

Add to list
Product Information
Product Q&A
LED Lenser® P5R 200 Lumen Rechargeable Flashlight

The P5R rechargeable flashlight has all the power of the P5 flashlight (and more) in a rechargeable. The P5R comes with our one-of-a-kind, Floating Charge System™ for wall-mounted or on-the-go charging. Just pop the flashlight into the magnetic recharging system (no need to mess around with wires or batteries) and store for as long as you like - there's no battery memory. To recharge on the go, the system comes with a USB cord. The P5R LED light has an output of up to 200 lumens and can be recharged up to 1000 times.

Watch Product Video


Watch Product Video

Product Specifications

  • DESCRIPTIONLED Lenser® P5R 200 Lumen Rechargeable Flashlight
  • BRANDLED Lenser®
  • MANUFACTURER PART NUMBER880014
  • BATTERY TYPE REQUIRED1 x ICR 14500
  • COLOR FINISHBlack
  • BULB TYPEHigh End Power LED
  • LUMENS200 Max
  • TYPERechargeable Flashlight
  • MODELP5R
  • RECHARGING TIME3.5 hrs
  • WATER RESISTANCEIPX4
  • BEAM DISTANCEMax: 190m, Min: 50m
  • RUN TIMEMax: 3h, Min: 7h
  • WEIGHT LBS0.18
  • LENGTH INCHES4.63
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.