Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED Lenser® 880291 T2QC Quad-Color 140 Lumen Flashlight

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

LED Lenser® 880291 T2QC Quad-Color 140 Lumen Flashlight

Item #: WBB811392

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LED LENSER® - T2QC Quad-Color Flashlight, Black

The T2QC is the newest line of powerful and dependable Quad-Color handheld flashlights by Ledlenser. Popular model for hunters, anglers, and uniformed professionals, the T2QC is a compact, lightweight handheld designed with functionality in mind. T2QC features a textured handle for extra grip, a prism diffuser for optimized light diffusion and performance, and has IPX6 rated splash-proof housing. With 140 lumens in the white light setting, the T2QC is a bright and functional option for any situation.

Features:

High Power RGB + White
  • Why the need for four colors? White light lends itself to seeing best at night, where objects appear natural in color. Red light will maintain your night vision, as well as being useful for signaling. Blue is useful for signaling as well, and also for following blood trails if your hunting trip extends past daylight hours or for uniformed professionals. Green is an excellent choice for fishing and it increases contrast while viewing objects in low visibility situations, without being as intense as white light.
Prism Diffuser Lens
  • The Prism-Diffuser lens provides optimized light distribution in all various wavelength ranges.
Fast-Action Color Mode Switch
  • Simply rotate the head of the flashlight to turn it on and select desired beam color.


Product Specifications

    • DESCRIPTIONLED Quad-Color Flashlight
    • BRANDLED Lenser
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • BULB TYPELED
    • LUMENS140
    • RUNTIME FULL POWER4 Hours
    • TYPEFlashlight
    • MODELT2QC
    • LENGTH INCHES3.8
    • STYLEQuad Color
    • BATTERIES INCLUDEDYes
    • BEAM DISTANCE METERS25
    • WATER RESISTANCEIPX6
    • RUN TIME HOURS4
    • MANUFACTURER PART NUMBER880291
    • WEIGHT LBS3.74
    • CONSTRUCTIONAluminum
    • BATTERY TYPE REQUIREDAAA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!