Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
LED Lenser® X7R 500 Lumen Rechargeable Flashlight
Remove

      Items
LED Lenser® X7R 500 Lumen Rechargeable Flashlight LED Lenser® X7R 500 Lumen Rechargeable Flashlight


LED Lenser® X7R 500 Lumen Rechargeable Flashlight
LED Lenser® X7R 500 Lumen Rechargeable Flashlight
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB811394
FREE Shipping within the contiguous US
Price: $245.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LED Lenser® X7R 500 Lumen Rechargeable Flashlight

Just like the X14, this unique light features X-Lens Technology™, focusing two LEDs into one powerful, 500-lumen, beam. In addition the X7R uses the Floating Charge System™ for simple recharging at home or on-the-go. With the unique USB connection option the user can charge off a laptop while traveling, or with no battery-memory worries, the light can be hung in the magnetic cradle until it's needed. No messy wires, or separate battery removal and replacing. The X7R also features locking Advanced Focus System technology for a seamless projection of light up close or far away with just a push on the base of the bezel. The bezel locks to keep focus position in place when removing or placing into a holster.

Product Specifications
DESCRIPTION LED Lenser® X7R 500 Lumen Rechargeable Flashlight
BRAND LED Lenser®
MANUFACTURERS PART NUMBER 880096
BATTERY TYPE REQUIRED 1 x ICR 18650
COLOR FINISH Black
BULB TYPE High End Power LED
LUMENS 500 Max
TYPE Rechargeable Flashlight
MODEL X7R
WATER RESISTANCE IPX4
RECHARGING TIME 6.5 hrs
LENGTH INCHES 7
WEIGHT LBS 0.53
RUN TIME Max: 1h 30m, Min: 7h 30m
BEAM DISTANCE Max: 320m, Min: 120m


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)