Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maglite® ML125-33014 ML125™ Rechargeable Flashlight Black

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Maglite® ML125-33014 ML125™ Rechargeable Flashlight Black

Item #: WB534119

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 80.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGLITE® MAG CHARGER® RECHARGEABLE FLASHLIGHT SYSTEM
ML125™ Rechargeable LED Flashlight System
Maglite® Mag Charger® rechargeable flashlight system is the ultimate lighting tool! Rechargeable flashlight system is chosen by professionals worldwide. LED flashlight is designed for optimum light output. Can be operated using 3 C-Cell alkaline batteries or an NiMH rechargeable battery pack. Includes portable battery charger and NiMH battery pack. NiMH battery pack offers improved performance with 34% more storage capacity than NiCd batteries. Multi-mode electronic switch with 7 modes offers peak power, 50% power, 25% power, 10% power, blink mode, signal beacon and SOS Morse code modes. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life. Rotating head adjusts focus from spot-to-flood. Highly polished, scientifically designed metallic reflector withstands extreme temperatures. Durable anodized finish on machined aluminum casing with a knurled design. Water and shock resistant with high grade rubber O-rings.

Product Specifications

    • DESCRIPTIONMaglite® LED ML125™ Rechargeable Flashlight Black
    • BRANDMaglite®
    • # BATTERIES REQUIRED1
    • COLOR FINISHBlack
    • LUMENS189
    • OVERALL LENGTH INCHES11-7/64
    • HEAD DIAMETER INCHES1-63/64
    • BARREL DIAMETER INCHES1-63/64
    • WEIGHT WITHOUT BATTERY11.2 oz
    • WEIGHT WITH BATTERY18.4 oz
    • TYPERechargeable Flashlight
    • GIFT ITEMYes
    • LAMP TYPELED
    • BATTERY TYPE REQUIRED(1) NiMH Rechargeable Battery (included)
    • MANUFACTURER PART NUMBERML125
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Solid LED Flashlight

Your review: Works great; strong light and it's durable.

Is this review helpful?

One of the best

Your review: I watched a couple of crew chief's fold one of these completely in half while swinging the landing gear of an f-15E in NC a couple years ago. Flashlight still worked like a champ. Landing gear, not so much.

Pros: Bright, tough, ever charged due to the awesome mount that comes with. Cracks skulls sufficiently if needed.

Cons: Not a Light Saber

Is this review helpful?

Knock out

Your review: Great bright multi-function flashlight.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!