Previous

Item in product family

Next

Item in product family
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
NightStick® NSP-2422B Dual-Light with Magnet - Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

NightStick® NSP-2422B Dual-Light with Magnet - Black - Pkg Qty 4

Item #: WBB1250224

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.95 each

Sold in packages of 4

Price: $131.80
Product Information
Product Q&A
Accessories
NightStick® NSP-2422B Dual-Light with Magnet - Black

These non-rechargeable Dual-Lights use a CREE® LED rated at 130 lumens paired with a high-e ciency deep parabolic reflector, creating a flashlight beam with an e ective range of 181 meters (over 590 feet). Additionally, built into the handle is a 110 lumen floodlight. Unlike the flashlight beam, the light coming out of the floodlight does not have a reflector so the light spreads out in a wide, even, unfocused pattern of light...perfect for lighting up things that are close. The waterproof design, in combination with an impact and chemical resistant engineered polymer housing, make these tough little lights, one of the best values around. Additionally, the integrated magnet located in the base of the handle, provides for almost limitless hands-free usage.

The flashlight is actuated by means of the top body switch providing both momentary and constant-on functionality. The floodlight is operated using the bottom button. Additionally, both lights can be turned on at the same time for even more versatile lighting options. Now you have a light for distance and one for close up work. That's the idea behind Dual-Light. Running on 3 included AA premium batteries, these two unique Dual-Lights will run in Flashlight mode for 9.5 hours, in Floodlight mode for 10.5 hours and in Dual-Light mode for 5 hours. These lights also include a built-in heavy duty pocket/belt clip and a removable lanyard.

Features:
  • Flashlight - floodlight - dual-light
  • CREE® LED technology - 50,000 + hours LED life
  • Momentary or constant-on flashlight
  • Sharp focused beam for distance illumination
  • Unfocused wide-beam floodlight for close-up illumination
  • Dual-light (flashlight & floodlight at same time) for maximum versatility
  • Powerful integrated magnet built into the base for multiple hands-free options
  • Engineered polymer housing
  • Non-slip grip
  • Dual body switches
  • Waterproof
  • Impact & chemical resistant
  • Limited Lifetime Warranty
Includes:
  • Light with integrated magnet and built-in pocket/belt clip
  • Removable lanyard
  • 3 AA premium batteries

Product Specifications

    • DESCRIPTIONDual-Light w/ Magnet
    • BRANDNight Stick®
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • LUMENS235
    • HEAD DIAMETER INCHES1.8
    • BARREL DIAMETER INCHES1 x 1.3
    • RUNTIME FULL POWER9 Hours 30 Minutes
    • LENGTH INCHES7
    • LUMENS FLASHLIGHT130
    • LUMENS FLOODLIGHT110
    • BEAM DISTANCE181m
    • MANUFACTURER PART NUMBERNSP-2422B
    • WEIGHT6.4 oz.
    • BATTERY TYPE REQUIREDAA
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.