Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

Night Stick® NSP-4622B Multi-Function LED Flashlight - 260 Lumens Dual Light - Pkg Qty 2

Item #: WBB1309546

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$34.95 each

Sold in packages of 2

Price: $69.90
Product Information
Product Q&A
Accessories
Night Stick® NSP-4622B Multi-Function LED Flashlight - 260 Lumens Dual Light

This battery-powered Multi-Function all LED Light has changed the idea of what a flashlight should be. Utilizing Bayco's exclusive Dual-Light design, this light combines a tight-beam long-throw flashlight, with a wide-beam non-focused floodlight. Flashlights are designed for illuminating distant objects. Rated at 150 lumens, and with both a momentary and constant-on functionality, the flashlight beam on this light does an excellent job of just that. However a flashlight, because of its bright center spot, is too bright to use close up. This is where the similarity to a conventional flashlight ends. In addition to the flashlight beam, this light incorporates a non-focused 150 lumens floodlight into the handle. Because the floodlight does not have a reflector, the light is unfocussed and spreads out in a wide even pattern of light expressly for the purpose of providing illumination of areas that are close by. The floodlight even has a half-power mode for really close work. Additionally, both the flashlight and the floodlight can be turned on at the same time, thus allowing for dual illumination of both distant objects and ones that are close. That's the idea behind Dual Light. Powered by 4 included AA batteries, this Dual Light will run for 5.5 hours in Flashlight Mode, 4 hours in full-power Floodlight Mode, 7 hours in half-power Floodlight Mode and 3 hours in Dual Light Mode. Included with the Dual Light, is a pair of bumpers that help to protect the light in the event of an accidental drop.

Features:
  • Has both a flashlight and a floodlight light pattern
  • Lighting modes: momentary and constant-on flashlight, full-power/half-power floodlight & dual-light (both the flashlight & floodlight at the same time)
  • Bright white LEDs with a 35,000 hour life
  • Two button design top: flashlight, bottom: floodlight
  • Light weight and durable
  • Oval shape with textured body and soft-touch finish feels great in your hand
  • Impact, chemical and moisture resistant
  • Includes bumper set for top and bottom of light to protect against accidental drops or bumps
  • Powered by 4 AA batteries (included)

Product Specifications

  • DESCRIPTIONMulti-Function Flashlight
  • BRANDNight Stick®
  • MANUFACTURER PART NUMBERNSP-4622B
  • BATTERY TYPE REQUIREDAA
  • # BATTERIES REQUIRED4
  • COLOR FINISHBlack
  • LUMENS260
  • RUNTIME FULL POWER5.5 Hours
  • LUMENS FLASHLIGHT150
  • BEAM DISTANCE160m
  • LUMENS FLOODLIGHT150
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.