Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Princeton Tec® AMP™1L Flashlight - Neon Yellow

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Princeton Tec® AMP™1L Flashlight - Neon Yellow

Item #: WBB688514

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $14.99 Save up to 8%
Price: $13.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Princeton Tec® AMP™1L Flashlight - Neon Yellow

The tiny Amp 1 gets a major power upgrade for 2012: a new 45 lumen LED. With a large carabiner loop, this handheld light can hang off of a gear loop on your pack; waterproof to 100M (330ft), Amp 1 LED is also at home clipped to your dive gear. When the adventure is over, this light still comes in handy with its built-in bottle opener.

Product Specifications

    • DESCRIPTIONAMP™1L
    • BRANDPrinceton Tec
    • # BATTERIES REQUIRED2
    • COLOR FINISHNeon Yellow
    • LUMENS45
    • RUNTIME FULL POWER72 Hours
    • TYPELED Flashlight
    • WEIGHT LBS0.13
    • GIFT ITEMYes
    • BATTERY TYPE REQUIREDAAA
    • BATTERIES INCLUDEDYes
    • LIGHT MODESHigh 1 LED
    • MANUFACTURER PART NUMBERAMP1LB-NY
    • LENGTH INCHES3-1/2
    • WIDTH INCHES1
    • CONSTRUCTIONXylex
    • HEIGHT INCHES1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.