Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Princeton Tec® AMP™3.5 Flashlight - Black

Rollover image to zoom in

Click image to enlarge

Princeton Tec® AMP™3.5 Flashlight - Black

Item #: WBB688523

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save up to 13%
Price: $25.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Princeton Tec® AMP™3.5 Flashlight - Black

The Amp 3.5 is the latest addition to the Amp series of handheld lights. Utilizing the same rugged and lightweight body style as the Amp 3.0, the Amp 3.5 utilizes a 100 lumen Maxbright LED. So as the Amp 3.0 conquers the world of area lighting, the Amp 3.5 is designed to offer a powerful spot beam capable of shining up to 75 meters. Whatever your handheld lighting needs may be, there is a reliable and lightweight Amp handheld to satisfy them.

Product Specifications

    • DESCRIPTIONAMP™3.5
    • BRANDPrinceton Tec
    • # BATTERIES REQUIRED4
    • COLOR FINISHBlack
    • LUMENS100
    • RUNTIME FULL POWER112 Hours
    • TYPELED Flashlight
    • HEIGHT INCHES1-1/4
    • MANUFACTURER PART NUMBERAMP3.5-BK
    • WEIGHT LBS0.27
    • WIDTH INCHES1-1/4
    • LENGTH INCHES5-1/4
    • APPROVALSClass 1 DIV 2
    • BATTERIES INCLUDEDYes
    • CONSTRUCTIONXylex
    • LIGHT MODES"High,low 1 LED"
    • BATTERY TYPE REQUIREDAAA
    • GIFT ITEMFeatured