Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Princeton Tec® AMP™4 Flashlight - Black

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Princeton Tec® AMP™4 Flashlight - Black

Item #: WBB688526

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.99 Save up to 3%
Price: $33.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Princeton Tec® AMP™4 Flashlight - Black

Four AA batteries can power the Amp 4.0 for up to 150 hours of high burn time. With a¬†powerful Maxbright LED cased in a rugged Xylex® housing, the 4.0 is truly a workhorse of a handheld. When you need your handheld to take you further, we have the Amp 4.0 for you.

Product Specifications

    • DESCRIPTIONAMP™4
    • BRANDPrinceton Tec
    • # BATTERIES REQUIRED4
    • COLOR FINISHBlack
    • LUMENS100
    • RUNTIME FULL POWER150 Hours
    • TYPELED Flashlight
    • APPROVALSClass 1 DIV 2
    • LENGTH INCHES6
    • BATTERY TYPE REQUIREDAA
    • GIFT ITEMYes
    • LIGHT MODES"High,low 1 LED"
    • BATTERIES INCLUDEDYes
    • CONSTRUCTIONXylex
    • WIDTH INCHES1-1/2
    • WEIGHT LBS0.45
    • MANUFACTURER PART NUMBERAMP4-BK
    • HEIGHT INCHES1-1/2

Customers Who Viewed This Also Viewed