Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Princeton Tec® AMP™4 Flashlight - Neon Yellow

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Princeton Tec® AMP™4 Flashlight - Neon Yellow

Item #: WBB688527

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.99 Save up to 3%
Price: $33.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Princeton Tec® AMP™4 Flashlight - Neon Yellow

Four AA batteries can power the Amp 4.0 for up to 150 hours of high burn time. With a¬†powerful Maxbright LED cased in a rugged Xylex® housing, the 4.0 is truly a workhorse of a handheld. When you need your handheld to take you further, we have the Amp 4.0 for you.

Product Specifications

    • DESCRIPTIONAMP™4
    • BRANDPrinceton Tec
    • # BATTERIES REQUIRED4
    • COLOR FINISHNeon Yellow
    • LUMENS100
    • RUNTIME FULL POWER150 Hours
    • TYPELED Flashlight
    • APPROVALSClass 1 DIV 2
    • HEIGHT INCHES1-1/2
    • WEIGHT LBS0.45
    • GIFT ITEMYes
    • CONSTRUCTIONXylex
    • WIDTH INCHES1-1/2
    • LENGTH INCHES6
    • MANUFACTURER PART NUMBERAMP4-NY
    • BATTERY TYPE REQUIREDAA
    • BATTERIES INCLUDEDYes
    • LIGHT MODES"High,low 1 LED"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.