Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Night Stick® Safety Led Light Flashlight Nsp-1164, 150/120 Lumens, Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Night Stick® Safety Led Light Flashlight Nsp-1164, 150/120 Lumens, Black - Pkg Qty 4

Item #: WBB790632

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 4

Price: $175.80

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Night Stick® Safety LED Light Flashlight NSP-1164, 150/120 Lumens, Black

Features:
  • Flashlight and safety light
  • 35,000 Hour LED Life
  • Safety light modes: constant / half-power / flashing, Momentary or constant flashlight
  • Run-time: Flashlight 10 hrs, Run-time: constant safety light 4 hrs Full Power 8 hrs Half Power, Run-time: safety light 16 hrs Flashing
  • Rugged engineered polymer housing, Impact, moisture and chemical resistant
  • LED safety light color: Blue

Product Specifications

    • DESCRIPTIONLED Nightstick Safety Light Flashlight
    • BRANDNight Stick®
    • # BATTERIES REQUIRED4
    • COLOR FINISHBlack
    • LUMENS150
    • PACKAGE QUANTITY1
    • TYPELED Flashlight
    • LUMENS FLOODLIGHT120
    • LUMENS FLASHLIGHT150
    • LENGTH INCHES3
    • MANUFACTURER PART NUMBERNSP-1164
    • COLORBlack
    • BATTERY TYPE REQUIREDAA
    • WEIGHT LBS7
    • HEIGHT INCHES13.75
    • DEPTH INCHES3
    • WIDTH INCHES7
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.