Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Night Stick® Safety Led Light Flashlight Nsp-1170, 150/120 Lumens, Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Night Stick® Safety Led Light Flashlight Nsp-1170, 150/120 Lumens, Black - Pkg Qty 4

Item #: WBB790647

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 4

Price: $175.80

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Night Stick® Safety LED Light Flashlight NSP-1170, 150/120 Lumens, Black

Features:
  • Flashlight and safety light
  • Safety light modes: constant or alternating flash, Momentary or constant flashlight
  • Run-time: Flashlight 10 hrs -Safety light 4 hrs, 16 hrs Flashing
  • Bright LED's 35,000 Hour Life
  • Constant or flashing safety light
  • Rugged engineered polymer housing, Impact, moisture and chemical resistant
  • LED safety light colors: Red/Blue

Product Specifications

    • DESCRIPTIONLED Nightstick Safety Light Flashlight
    • BRANDNight Stick®
    • # BATTERIES REQUIRED4
    • COLOR FINISHBlack
    • LUMENS150
    • PACKAGE QUANTITY1
    • TYPELED Flashlight
    • WEIGHT LBS7
    • LUMENS FLASHLIGHT150
    • HEIGHT INCHES13.75
    • BATTERY TYPE REQUIREDAA
    • WIDTH INCHES7
    • MANUFACTURER PART NUMBERNSP-1170
    • LENGTH INCHES3
    • LUMENS FLOODLIGHT120
    • DEPTH INCHES3
    • COLORBlack
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.