Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NightStick® Safety Led Light Flashlight Nsp-1176, 150/120 Lumens, Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

NightStick® Safety Led Light Flashlight Nsp-1176, 150/120 Lumens, Black - Pkg Qty 4

Item #: WBB790685

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 4

Price: $ 175.80

Frequently Purchased Together

Product Information
Product Q&A
Accessories
NightStick® Safety LED Light Flashlight NSP-1176, 150/120 Lumens, Black

Features:
  • Dual - Mode Multi-Function - Single Switch, Flashlight - Floodlight - Dual-light
  • Bright White (6500K) LEDs 35,000 Hour Life
  • Run-time: Flashlight 10 hrs - Floodlight 4 hrs (Full Power), 24 hrs (Flashing)
  • Momentary or constant flashlight, Constant or flashing safety light
  • Rugged engineered polymer housing, Impact, moisture and chemical resistant
  • LED safety light colors: White/Amber

Product Specifications

    • DESCRIPTIONLED Nightstick Safety Light Flashlight
    • BRANDNight Stick®
    • # BATTERIES REQUIRED4
    • COLOR FINISHBlack
    • LUMENS150
    • PACKAGE QUANTITY1
    • TYPELED Flashlight
    • BATTERY TYPE REQUIREDAA
    • LENGTH INCHES3
    • COLORBlack
    • DEPTH INCHES3
    • LUMENS FLOODLIGHT120
    • LUMENS FLASHLIGHT150
    • HEIGHT INCHES13.75
    • WEIGHT LBS7
    • WIDTH INCHES7
    • MANUFACTURER PART NUMBERNSP-1176