Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Night Stick Slim-Line Led Flashlight W/Holster Clip & Magnet Nsp-1236, 65/72 Lumens, Or - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Night Stick Slim-Line Led Flashlight W/Holster Clip & Magnet Nsp-1236, 65/72 Lumens, Or - Pkg Qty 4

Item #: WBB790451

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 4

Price: $119.80
Product Information
Product Q&A
Accessories
Night Stick® Slim-Line LED Flashlight W/Holster Clip & Magnet NSP-1236, 65/72 Lumens, OR

Features:
  • Dual - Mode Multi-Function - Single Switch, Flashlight - Floodlight - Dual-light
  • Flashlight 65 Lumens, Floodlight 72 Lumens, Dual-Light 137 Lumens
  • Run-time: flashlight 12 hrs - floodlight 7 hrs - dual-light 5 hrs
  • 4 AAA Alkaline batteries included
  • Pocketable - Thin shape - Soft-touch finish
  • Bright white LED's 35,000 hr life

Product Specifications

    • DESCRIPTIONLED Nightstick Slim-Line Flashlight
    • BRANDNight Stick®
    • # BATTERIES REQUIRED4
    • COLOR FINISHOrange
    • LUMENS65
    • PACKAGE QUANTITY1
    • TYPELED Flashlight
    • HEIGHT INCHES10.5
    • WEIGHT LBS4.75
    • WIDTH INCHES4.75
    • LENGTH INCHES1.5
    • MANUFACTURER PART NUMBERNSP-1236
    • BATTERY TYPE REQUIREDAAA
    • DEPTH INCHES1.5
    • LUMENS FLASHLIGHT65
    • LUMENS FLOODLIGHT72
    • COLOROrange
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.