Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brinkmann® 809-3731-1 Pro-Series 5W LED Aluminum Flashlight

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Brinkmann® 809-3731-1 Pro-Series 5W LED Aluminum Flashlight

Item #: WBB973346

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Brinkmann® 809-3731-1 Pro-Series 5W LED Aluminum Flashlight

Features:
  • Cree XML LED
  • Highly Durable Aluminum Construction
  • Rubber Caps Included - drop tested to 30ft
  • Waterproof to 1 meter for 30 minutes
  • 3 Modes: High, Low & Strobe
  • 3 D Alkaline Batteries Included
  • Lumens - 590
  • Beam Distance - 420 meters
  • Run Time - 18 hours

Product Specifications

    • DESCRIPTIONPro Series 5W LED Flashlight
    • BRANDBrinkmann®
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • BULB TYPECree XML LED
    • LUMENS590
    • RUNTIME FULL POWER18 Hours
    • BEAM DISTANCE420m
    • BATTERY TYPE REQUIREDD
    • MANUFACTURER PART NUMBER809-3731-1
    • CONSTRUCTIONAluminum
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.