Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast® TT7345SCP G45 General Use LED Flashlight in Clam Pack - Titanium
See all 145 items in product family

Coast® TT7345SCP G45 General Use LED Flashlight in Clam Pack - Titanium

Item #: WBB893760

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.99 Save up to 16%
Price: $25.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Coast™ TT7345SCP G45 General Use LED Flashlight in Clam Pack - Titanium

The G45 LED Flashlight has a great combination of bright light, compact size and low cost. Coast's Max Beam Optic System with six LED's project a wide, flood beam giving you the maximum amount of light with no dark spots. A lightweight aluminum casing offers great durability and will hold up to heavy daily use. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • 135 lumen light output
  • 53 meter (173 ft) beam distance
  • 8 hour 30 minute runtime
  • 3 X AAA batteries (included)
  • Aluminum body; Rear on/off switch
  • Impact and water resistant
  • 3.6 ounces (including batteries)
  • 4.6 inch length
  • 1.03 inch diameter

Product Specifications

    • DESCRIPTIONGeneral Use LED Flashlight
    • BRANDCoast®
    • # BATTERIES REQUIRED3
    • COLOR FINISHTitanium
    • LUMENS135
    • RUNTIME FULL POWER8 Hours 30 Minutes
    • MODELG45
    • APPROVALSANSI/FL1
    • BEAM DISTANCE53m
    • BATTERY TYPE REQUIREDAAA
    • MANUFACTURER PART NUMBERTT7345SCP
    • PACKAGINGClam Pack
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.