Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast® TT7456CP PX50 Professional Use Waterproof LED Flashlight in Clam Pack - Yellow
See all 154 items in product family

Coast® TT7456CP PX50 Professional Use Waterproof LED Flashlight in Clam Pack - Yellow

Item #: WBB893705

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.49 Save: up to 26%
Price: $46.95
Product Information
Product Q&A
Accessories
Coast™ TT7456CP PX50 Professional Use Waterproof LED Flashlight in Clam Pack - Yellow

The PX50 diving light is waterproof to 60 meters, making it essential equipment on every marine expedition. It's neon yellow color makes it easy to see in all types of conditions and because you never know what could unexpectedly become under water, it's great to keep handy in the boat, RV or around the house. The included nylon lanyard makes it easy to hold on to in wet, slippery conditions. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • 131 lumen light output
  • 195 meter (639 ft) beam distance; tested above water
  • 9 hour 15 min runtime
  • Water proof to 60 meter (196 ft) depth
  • One-handed switch
  • 4 X AA batteries (included)
  • Impact resistant
  • 8.4 ounces (including batteries)
  • 6.5 inch length
  • 1.67 inch bezel diameter

Product Specifications

    • DESCRIPTIONProfessional Use Waterproof LED Flashlight
    • BRANDCoast®
    • # BATTERIES REQUIRED2
    • COLOR FINISHYellow
    • LUMENS131
    • RUNTIME FULL POWER9 Hours 15 Minutes
    • MODELPX50
    • APPROVALSANSI/FL1
    • BEAM DISTANCE195m
    • MANUFACTURER PART NUMBERTT7456CP
    • PACKAGINGClam Pack
    • BATTERY TYPE REQUIREDAA
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.