Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
Coast™ TT7839CP G5 General Use LED Flashlight in Clam Pack - Black
Remove

      Items
Coast™ TT7839CP G5 General Use LED Flashlight in Clam Pack - Black Coast™ TT7839CP G5 General Use LED Flashlight in Clam Pack - Black


Coast™ TT7839CP G5 General Use LED Flashlight in Clam Pack - Black
Coast™ TT7839CP G5 General Use LED Flashlight in Clam Pack - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB893749
List Price $6.99    Save 27%
Price: $5.10

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Coast™ TT7839CP G5 General Use LED Flashlight in Clam Pack - Black

The G5 LED Flashlight is an ultra-compact flashlight that puts out an impressive beam of light. With an 33 lumen output, this LED flashlight will help you find the keyhole or whatever dropped on the floor of the car. A lightweight aluminum casing offers great durability and will hold up to heavy daily use. Produces a diffused beam with a central hot spot. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • 33 lumen output
  • 24 meter (78 ft) beam distance
  • 45 minute runtime
  • Lightweight tactical aluminum casing
  • Rear on/off switch
  • 4 X AG5 batteries (included)
  • Impact and water resistant
  • 0.4 ounces (including batteries) ; 2.45 inch length
  • 0.45 inch diameter
Product Specifications
DESCRIPTION General Use LED Flashlight
BRAND Coast™
MANUFACTURERS PART NUMBER TT7839CP
BATTERY TYPE REQUIRED AG5
# BATTERIES REQUIRED 4
COLOR FINISH Black
LUMENS 33
RUNTIME FULL POWER 45 Minutes
MODEL G5
BEAM DISTANCE 24m
PACKAGING Clam Pack
APPROVALS ANSI/FL1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)