Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(622 Items)
Sub Category
Flashlights-Handheld (318)
Remove
Coast™ TT8607CP G50 General Use LED Flashlight in Clam Pack - Black
Remove

      Items
Coast™ TT8607CP G50 General Use LED Flashlight in Clam Pack - Black Coast™ TT8607CP G50 General Use LED Flashlight in Clam Pack - Black


Coast™ TT8607CP G50 General Use LED Flashlight in Clam Pack - Black
Coast™ TT8607CP G50 General Use LED Flashlight in Clam Pack - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB893775
List Price $49.99    Save 32%
Price: $33.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Coast™ TT8607CP G50 General Use LED Flashlight in Clam Pack - Black

The G50 focusing LED flashlight features a twist focus using Coast's Pure Beam ™ Focusing Optic System, providing superior beam consistency from spot to flood, with no dark rings typically associated with focusing flashlights. A lightweight aluminum casing offers great durability and will hold up to heavy daily use. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • 166 lumen output
  • 7 hour runtime
  • 143 meter (469 ft) beam distance
  • Pure Beam ™ Focusing Optic System; Twist Focus
  • 3 X AAA batteries (included)
  • Aluminum casing; Rubber Rear Switch
  • Impact and water resistant
  • 5.8 ounces (including batteries)
  • 4.8 inch length
  • Diameter: Body - 1.19 inches; Bezel - 1.46 inches
Product Specifications
DESCRIPTION General Use LED Flashlight
BRAND Coast™
MANUFACTURERS PART NUMBER TT8607CP
BATTERY TYPE REQUIRED AAA
# BATTERIES REQUIRED 3
COLOR FINISH Black
LUMENS 166
RUNTIME FULL POWER 7 Hours
MODEL G50
APPROVALS ANSI/FL1
BEAM DISTANCE 143m
PACKAGING Clam Pack


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)