General Tools 582 Telescoping Mini Light With Magnetic Pickup - Pkg Qty 18 - Pkg Qty 18

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

General Tools 582 Telescoping Mini Light With Magnetic Pickup - Pkg Qty 18 - Pkg Qty 18

Item #: WBB249566

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.75 each

Sold in packages of 18

Price: $247.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Telescoping Mini Light with Magnetic Pickup

The Telescoping Mini Light and Magnetic Pick-Up is a great combination tool for retrieving lost items from confined areas. Equipped with a powerful LED light and a 2 lb. magnet, this item works well for collecting fallen hardware and other ferrous metals from engine compartments, heating ducts and drains. The telescoping wand reaches out to 29" in length.
  • Multi-function inspection and retrieval tool
  • 2 lb. Neodymium magnet
  • Powerful LED light has a life of 100,000 hours of continuous use
  • Stainless steel wand extends from 7-3/4" to 29"
  • Works great in confined spaces
  • Includes 4 Alkaline LR41 batteries with life of 48 continuous hours
  • Double ball joint neck allows limitless angle adjustments
  • Handle length is 5-1/2" with cushion grip

Product Specifications

    • DESCRIPTIONTelescoping Mini Light with Magnetic Pickup
    • BRANDGeneral Tools
    • MANUFACTURER PART NUMBER582

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!